Multi-purpose grease
GRSE-WHITE-300ML/200G
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 200 g |
Min./max. temperature conditions | -18 to 150 °C |
Colour | White |
Base oil viscosity, kinematic/conditions | 150 cSt / at 20°C |
Shelf life from production | 48 Month |
Oil basis | Synthetic mineral oil |
Lubricant system | Grease |
Smell/fragrance | Characteristic |
Density | 0.96 g/cm³ |
Density conditions | at 20°C |
Conditions for viscosity of oil basis | at 20°C |
Min. temperature conditions | -18 °C |
Max. temperature conditions | 150 °C |